4-1/2 in. Pressure Gauge 0-30#

You last purchased this on
 
FNW®

4-1/2 in. Pressure Gauge 0-30#

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4-1/2 in. Pressure Gauge 0-30#

  • Fast #
  • Part #FNWG030R
  • Item #3862390
  • Manufacturer Part #FNWG030R
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual scale (psi and kpa)
  • Zero adjustment screw
  • The rugged gauge case is made of stainless steel to provide the protection needed in corrosive atmospheres
  • Acrylic lens
  • Black and red markings
  • Silver solder welding
  • Black anodized aluminum pointer
  • Phosphor bronze bourdon tube
  • IP52 enclosure rating
  • 75% of full scale working pressure
  • Requires Certification

Specifications

ASME:
ASME B40.100
Application:
Industrial, HVAC
Color Finish Name:
White
Diameter:
4-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-3/20 in
Material:
Brass, Aluminum, Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Pressure - High:
30
Pressure - Low:
0
Pressure Class:
30#
Product Type:
Contractor
Temperature Range:
-40 to 150 Deg F
WaterSense Labeled:
No