4-5/8 in. OD Plated Strut Clamp with Hardware

You last purchased this on
 
FNW®

4-5/8 in. OD Plated Strut Clamp with Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4-5/8 in. OD Plated Strut Clamp with Hardware

  • Fast #
  • Part #FNW7872Z0462
  • Item #3625809
  • Manufacturer Part #SCO 0462EG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon steel
  • Zinc finish
  • For OD pipe to strut
  • Requires Certification

Specifications

ASTM:
ASTM A-283, ASTM A-1011
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
4-5/8 in
Fits Pipe Size:
4-5/8 in
Fitting Size 1:
4-5/8 in
Fitting Sizes:
4-5/8 in
MA Approved -:
No
Material:
Carbon Steel
WaterSense Labeled:
No
Work Load Limit:
1000 lb