DESCRIPTION

  • Carbon steel
  • Four 9/16" holes
  • Four-hole splice plate
  • Length: 7-1/4"

FNW 4- Hole Splice Plate Green

FNW7837G4

Length:

7-1/4 in

SPECIFICATIONS

Coating
Zinc
Length
7-1/4 in
Material
Carbon Steel

Starting at
$14.3
EACH
  • QUANTITY