DESCRIPTION

  • Bore sizes 3 1/4" through 24"
  • Chrome Plated Cylinder Interior
  • Double acting
  • Dual Piston Rod Seal for Integrity and Rod Wiper
  • End Connections: Threaded, Socket Weld
  • Externally Removable Piston Rod Gland
  • FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
  • Factory tested
  • Grooved Alignment Between Body and Caps
  • Pressure Rated to 150 PSI Air

FNW 4 in. Bore x 4 in. Stroke Cylinder

FNW4B4S

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Color Finish
Polished Chrome
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
165
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY