4 in Forged Brass Standard Port Press Ball Valve

You last purchased this on
 
FNW®

Figure X432 4 in Forged Brass Standard Port Press Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X432 4 in Forged Brass Standard Port Press Ball Valve

  • Fast #
  • Part #FNWX432AXLCP
  • Item #7103744
  • Manufacturer Part #FNWX432AXLCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • End Connections: PXP
  • Valve length: 8.94 in.
  • 4 in. brass ball valve
  • ANSI 61 Annex G
  • Recommended application: Water
  • NSF 372, NSF 61G
  • Valve pressure class: 200#
  • Maximum temperature: 250 degrees (F)
  • Full port valve opening
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI 61, ANSI 372
ASTM:
ASTM B-88
BAA Compliant:
No
Clean Bagged:
No
Collection:
Figure X432
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-47/50 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
200
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
14.68 lb
cUPC Certified:
No