4 x 2.25 in. Zinc Plated Carbon Steel Bolt Kit
4 x 2.25 in. Zinc Plated Carbon Steel Bolt Kit
Frequently Purchased Together
Product Details
- 18% elongation
- 69 - 100 Rb hardness
- 60 KSI tensile strength
Specifications
- ASME:
- ASME B18.2.1, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A-307A Grade A
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Grade:
- 2;A
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Screw Head:
- Lug
- Size:
- 4 in
- Strength Rating:
- 60
- Valve Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 2.35 lb