4 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

Part #FNW501CFP  |  Item #7547364  |  Manufacturer Part #FNW501CFP

$2,997.75 EACH
(Pricing is for 4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 PC Full Port 150# Flanged
  • Firesafe
  • Blow-out Proof Stem
  • Adjustable packing
  • ISO 5211 mounting pad
  • Pressure tested per API 598

Documents

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

Type: FNW501CFP

UL Listed: No

Valve Body Style: 1 piece

Valve Port Opening: Reduced Port

Valve Seat Material: TFM

Valve Size: 4 in

Valve Type: Ball Valve