4 in. CPVC Threaded End Cap

Part #FNW350ECP  |  Item #3021114  |  Manufacturer Part #350ECP

$76.29 EACH
(Pricing is for 4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: Plastic

Material Type: CPVC

NSF Certified: No

WaterSense Labeled: No