4 in. 800 lb. Epoxy Plated J Hanger in Zinc
Figure 7025 4 in. 800 lb. Epoxy Plated J Hanger in Zinc
Frequently Purchased Together
Product Details
- Epoxy plated finish
- Meets MSS SP-58
- Silver finish
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM B-117 2003, ASTM D-3359 2008, ASTM D-3363 2005
- Adjustable:
- Yes
- Coating:
- Epoxy Plated
- Collection:
- Figure 7025
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 5
- Product Type:
- J Hanger
- Rod Size (in):
- 5/8 in
- Size:
- 5/8 in-11
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.91 lb
- Work Load Limit:
- 800 lb