4 in. Female Coupler x FNPT Stainless Steel Coupling

Part #FNWCGDSSP  |  Item #7241602  |  Manufacturer Part #FNWCGDSSP

$156.37 EACH
(Pricing is for 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #FNWCGDSSD | Item #7338193 | Mfr. Part #FNWCGDSSD

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.43 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FNWCGDSSF | Item #7241608 | Mfr. Part #FNWCGDSSF

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.94 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FNWCGDSSG | Item #7241613 | Mfr. Part #FNWCGDSSG

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.94 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGDSSJ | Item #7241603 | Mfr. Part #FNWCGDSSJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.36 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FNWCGDSSK | Item #7241607 | Mfr. Part #FNWCGDSSK

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.40 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FNWCGDSSM | Item #7241601 | Mfr. Part #FNWCGDSSM

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.91 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FNWCGDSSP | Item #7241602 | Mfr. Part #FNWCGDSSP

    Call for Pricing
    Call for Pricing
    Call us for price
    $156.37 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: FNPT

End Connections: Female Coupler x FNPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-1/2 in

Material: Stainless Steel

Material Type: [316, CF8M]

Maximum Pressure: 100 psi

Maximum Temperature: 316

NSF Certified: No

UL Listed: No