4 in. IPS 150# Galvanized Ductile Iron Stub End Back-Up Flange
4 in. IPS 150# Galvanized Ductile Iron Stub End Back-Up Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cast ductile iron
- Ring-side beveled inner diameter
- 150# flange drilling
- Elongation 12% minimum
- Tensile strength 65 KSI minimum
- Yield strength 45 KSI minimum
- Backup flange
- Back-side marking visible when installed
Specifications
- ASTM:
- ASTM A-123, ASTM A-536
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Stub End
- End Connections:
- Flanged x Stub End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- WaterSense Labeled:
- No