4 in. PTFE Valve Repair Kit
4 in. PTFE Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 600 WOG
- 150 WSP
- Threaded connection
- Meets MSS SP-110 Standards
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Threaded NPT Ends (ANSI B1.20.1)
- Full Port
- FM, UL and CSA approved
- NSF 61-8 certified (to 2")
Specifications
- ANSI:
- ANSI B1.20.1
- Brand Model Compatibility:
- 420 Ball Valve
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Plastic
- Material Type:
- PTFE
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Product Type:
- Valve Repair Kit
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- WaterSense Labeled:
- No