Cap 4 in. PVC Valve Repair Part
Cap 4 in. PVC Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784
- Brand Model Compatibility:
- 340N True-Union Ball Valve
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Handle Type:
- T-handle
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- PVC Threaded End Cap
- WaterSense Labeled:
- No