4 in. Stainless Steel U-Bolt With Double Hex Nut

You last purchased this on
 
FNW®

Figure 7610 4 in. Stainless Steel U-Bolt With Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7610 4 in. Stainless Steel U-Bolt With Double Hex Nut

  • Fast #
  • Part #FNW7610S0400
  • Item #4255175
  • Manufacturer Part #677121
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Double hex nut
  • Manufacturers Standardization Society SP-69 Type 24
  • Requires Certification

Specifications

Application:
Anchoring, Guides and Rails, Pipe Support
Collection:
Figure 7610
FM Approved:
No
Fits Pipe Size:
4 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
650
Screw Head:
Hex
Size:
1/2 in-13
Thread Length:
3
UL Listed:
No