Brass Threaded 4 in. Blowout-proof Stem Extension

You last purchased this on
 
FNW®

Brass Threaded 4 in. Blowout-proof Stem Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Brass Threaded 4 in. Blowout-proof Stem Extension

  • Fast #
  • Part #FNW420SEP
  • Item #2240186
  • Manufacturer Part #420SE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 600 WOG
  • 150 WSP
  • Threaded connection
  • Meets MSS SP-110 Standards
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Threaded NPT Ends (ANSI B1.20.1)
  • Full Port
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
Brand Model Compatibility:
420 Ball Valve
CSA Certified:
Yes
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Product Type:
Stem Extension Kit
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
WaterSense Labeled:
No