4 in. Strut End Cap
4 in. Strut End Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- WaterSense Labeled:
- No