4 in. Zinc Coated Malleable Iron Hinged Split Ring

Part #FNW7001ZP  |  Item #308129  |  Manufacturer Part #GSRHDP

$21.74 EACH
(Pricing is for 4 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Zinc finish
  • Malleable iron
  • Meets MSS SP-58

Documents

Specifications

ASTM Specifications: ASTM A-47

Coating: Zinc

Color Finish: Zinc

Color Finish Category: Silver Tones

Fits Pipe Size: 4 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Product Type: Ring Hanger

Rod Size In : 1/2 in

Type: FNW7001ZP

Width: 6-16/39 in

Work Load Limit: 300