This product requires certification to purchase.

4 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger

You last purchased this on
 
FNW®

4 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007Z0400
  • Item #8465514
  • Manufacturer Part #FNW7007Z0400
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007Z0400
  • Item #8465514
  • Manufacturer Part #FNW7007Z0400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Felt layer creates a barrier that reduces vibration and sound
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
4 in
Height:
7-1/2 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
Work Load Limit:
1420 lb