4 IPS PTD Ductile Iron BU FLG AFR
This product has been replaced by
4 IPS PTD Ductile Iron BU FLG AFR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight pattern
- Tensile strength 65 KSI minimum
- 150# drilling
- Backup flange
- Elongation 12% minimum
- Yield strength 45 KSI minimum
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Red Primer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- Material:
- Ductile Iron
- Pressure Class:
- 150#
- Type:
- FNWPDIAFRBUFIPSP