DESCRIPTION

  • Not for use at or below ground level

400 WOG Compression Brass Ball Valve

FNWX480A

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
150 WSP, 400 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.25
EACH
  • QUANTITY

DOCUMENTS