2 x 43/50 in. HVAC Test Plug
2 x 43/50 in. HVAC Test Plug
Package Quantity Info:
EA: 1 IP: 40 CA: 400-
Pick Up: 0 Available in Leesburg, VA - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Plastic Cap Retainer
- Lead-Free
- EPDM Diaphragm/Core
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Diameter:
- 43/50 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- GSA Approved:
- No
- Height:
- 1-8/17 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Maximum Temperature:
- 320
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 1000 psi
- Size:
- 2 in
- Tool Type:
- Test Plug
- WaterSense Labeled:
- No