FNW®

461A 1-1/2 in. 316L Stainless Steel Flanged Rising Valve Stem Globe Valve

Part #FNW461J  |  Manufacturer Part #461

Valve Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CF8M Seat is integral to body
  • Investment cast body up to 8"
  • Design per API 603
  • Pressure/Temperature rating per ANSI B16.34
  • Flange Dimensions are ANSI B16.5
  • Face to Face Dimensions per ANSI B16.10
  • Pressure Tested per API 598

Documents

Specifications

ANSI Specifications: [ANSI B16.10, ANSI B16.34, ANSI B16.5]

API Specifications: [API 598, API 603]

ASME Specifications: ASME B16.34

Collection: 461A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 1-1/2 in

Valve Stem: Rising

Valve Type: Globe Valve