4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

You last purchased this on
 
FNW®

472A 4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

472A 4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #FNW472AP
  • Item #4479456
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure tested per API 598
  • 150#
  • Design per API 603
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
API:
API 603
ASTM:
ASTM A-351
Collection:
472A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Length:
14 in
Material:
Stainless Steel
Maximum Temperature:
1000
Minimum Temperature:
-20
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
720 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Type:
Swing Check Valve
WaterSense Labeled:
No