3 x 5-49/50 in. MNPT x GHT 316 Stainless Steel King Nipple

You last purchased this on
 
FNW®

3 x 5-49/50 in. MNPT x GHT 316 Stainless Steel King Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 x 5-49/50 in. MNPT x GHT 316 Stainless Steel King Nipple

  • Fast #
  • Part #FNWKNSTM
  • Item #7338217
  • Manufacturer Part #FNWKNSTM
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
GHT
End Connections:
MNPT x GHT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Combination, Straight
IAPMO Listed -:
No
Length:
5-49/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No