5 in. Cast Iron Flanged Rising Globe Valve

You last purchased this on
 
FNW®

Figure 661 5 in. Cast Iron Flanged Rising Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 661 5 in. Cast Iron Flanged Rising Globe Valve

  • Fast #
  • Part #FNW661BS
  • Item #8327263
  • Manufacturer Part #FNW661BS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 125 PSI WSP (Saturated Steam to 353° F)
  • Flat Faced Flanges
  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • Face to Face Dimensions: ANSI B16.10
  • Class 125 Flanges: ANSI B16.1
  • Pressure/Temperature Rating: ANSI B16.1
  • Back Seat Stop
  • Rising Stem OS&Y
  • Design and testing: MSS SP-85
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.10, ANSI 14-2016
ASTM:
ASTM A-126 Class B, ASTM A-307B, ASTM A-536 Grade 65-45-12, ASTM B-16, ASTM B-62
Collection:
Figure 661
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Cast Iron
IAPMO Listed -:
Yes
Length:
13 in
MSS:
MSS SP-85
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-20 to 150 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Bronze
Valve Size:
5 in
Valve Stem:
Rising
Valve Type:
Globe Valve
WaterSense Labeled:
No