5 in. Galvanized Long Drop Insulation Protection Shield

Part #FNW7753Z0007  |  Item #4107385  |  Manufacturer Part #FEISS 0500PG

$14.03 EACH

Fits Pipe Size:

5 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating

Documents

Specifications

ASTM Specifications: ASTM A-653

Coating: Galvanized

Fits Pipe Size: 5 in

Gauge: 18

Inside Diameter: 5-63/100 in

Length: 12 in

Material: Carbon Steel

Thickness: 0.047 in

Type: Insulation Protection

Weight: 1.4