5 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit
5 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lengths for joining two flanges
- For ANSI 150# Flanges
- Full face and ring style
- Manufactured From Styrene-Butadiene (SBR)
- Meets ASME B16.21 for 150# gaskets
- Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307, ASTM A-563, ASTM A307A Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 5 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 170 Deg F
- Thickness:
- 0.125 in