5 x 7-1/2 in. Linear Composite Actuator
5 x 7-1/2 in. Linear Composite Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bore sizes 3 1/4" through 24"
- Pressure Rated to 150 PSI Air
- Double acting
- Factory tested
- Dual Piston Rod Seal for Integrity and Rod Wiper
- Grooved Alignment Between Body and Caps
- Externally Removable Piston Rod Gland
- Chrome Plated Cylinder Interior
- FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
- End Connections: Threaded, Socket Weld
Specifications
- Actuator Type:
- Linear
- Application:
- Actuation
- Bore Size:
- 5
- Diameter:
- 5 in
- Length:
- 7-1/2 in
- Material:
- Composite
- Valve Size:
- 7-1/2 in