6 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
562 6 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon steel body
- Design per API 600
- 300#
- Stellite faced seat
- 13%Cr faced disc
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 598, API 600
- ASTM:
- ASTM A-216
- Collection:
- 562
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Malleable Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 17-12/25 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 740 psi
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve
- WaterSense Labeled:
- No