• Cart

DESCRIPTION

  • 13%Cr faced disc
  • 300#
  • Carbon steel body
  • Design per API 600
  • Stellite faced seat

FNW 562 Carbon Steel Flanged Outside Globe Valve

FNW562

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 600
Collection
562
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
Material
Carbon Steel
Pressure Class
300#
Valve Disc Material
Carbon Steel
Valve Operator
Wheel Handle
Valve Seat Material
Stellite
Valve Size
2-1/2 in
Valve Stem
Outside
Valve Type
Globe Valve

Starting at
$580.69
EACH
  • QUANTITY