5/8 Black Junior Universal Beam Clamp

Part #FNW7203PE  |  Item #423420  |  Manufacturer Part #BJBCE

$5.68 EACH
(Pricing is for 5/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58

Specifications

ASTM Specifications: ASTM A-47

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 5/8 in

Height: 1-3/4 in

Length: 2-15/79 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Rod Size In : 5/8 in

Type: FNW7203PE

Work Load Limit: 600