6-1/8 in. Yellow Zinc Dichromate Metal and Thermoplastic Elastomer Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7816 6-1/8 in. Yellow Zinc Dichromate Metal and Thermoplastic Elastomer Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7816 6-1/8 in. Yellow Zinc Dichromate Metal and Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7816Y0612
  • Item #7541560
  • Manufacturer Part #100612
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/4 in to 4-1/8 in sizes
  • For connecting tubing to strut
  • Thermoplastic elastomer cushioned pipe strut clamp
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I, ASTM D-2240, ASTM D-792
CARB OTC LEED Compliant:
Yes
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7816
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
Fits Pipe Size:
6-1/8 in
MA Approved -:
No
Material:
Plastic
Material Type:
Thermoplastic Elastomer
NSF Certified:
No
Product Type:
Cushion Clamp
Temperature Range:
-65 to 275 Deg F
UL Listed:
No
WaterSense Labeled:
No