• Cart

DESCRIPTION

FNW 6 in. 150 psi 304L Stainless Steel Package Gland Follower Knife Gate Valve

FNW6800PG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
304 SS
Maximum Pressure
150 psi
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

Starting at
Call for Pricing
  • QUANTITY