6 in. Camlock 316 Stainless Steel Dust Plug
6 in. Camlock 316 Stainless Steel Dust Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 3-7/20 in
- IAPMO Listed -:
- No
- Length:
- 6-93/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- UL Listed:
- No
- WaterSense Labeled:
- No