6 in Carbon Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
FNW®

6 in Carbon Steel Standard Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

6 in Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW501BU
  • Item #7209566
  • Manufacturer Part #FNW501BU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Flanged
  • Valve Length: 10.5 in.
  • 6 in. carbon steel ball valve
  • Anti-static design
  • Actuator mounting pad
  • Adjustable packing
  • ANSI B16.5
  • Valve Pressure Class: 150#
  • Investment cast body
  • Blowoutproof stem design
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Z1157-2014e1
API:
API 598
ASME:
ASME B16.34, ASME B16.5
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed -:
Yes
ISO:
ISO 5211
Length:
10-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve