6 in. 500 lb. Epoxy Plated Clevis Hanger in Copper
Figure 7008 6 in. 500 lb. Epoxy Plated Clevis Hanger in Copper
Frequently Purchased Together
Product Details
- For copper tube
- Epoxy plated finish
- Copper finish
- Meets federal spec WW-H-171
- Meets MSS SP-58
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Adjustable:
- Yes
- Application:
- Copper Pipe
- CARB OTC LEED Compliant:
- No
- Coating:
- Epoxy Plated
- Collection:
- Figure 7008
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 11-1/16 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- Size:
- 5/8 in-11
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb
- Work Load Limit:
- 500 lb