6 in. Epoxy Plated Riser Clamp

You last purchased this on
 
FNW®

Figure 7024 6 in. Epoxy Plated Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7024 6 in. Epoxy Plated Riser Clamp

  • Fast #
  • Part #FNW7024MM0160
  • Item #7514614
  • Manufacturer Part #FNW7024MM0160
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy Plated
Collection:
Figure 7024
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fits Pipe Size:
6 in
Length:
15-11/20 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.06 lb
Work Load Limit:
1450 lb