6 in. Female Coupler x MNPT Type B 316 and CF8M Stainless Steel Adapter
6 in. Female Coupler x MNPT Type B 316 and CF8M Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- Steel plated safety pin
- 304 stainless steel arm
- Stainless steel pin/pull ring
- Buna-N gasket
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cam and Groove, Straight
- Height:
- 7-31/100 in
- IAPMO Listed -:
- No
- Length:
- 5-39/83 in
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- UL Listed:
- No
- WaterSense Labeled:
- No