6 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)

You last purchased this on
 
FNW®

6 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

6 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)

  • Fast #
  • Part #FNW7750Z0600
  • Item #3977873
  • Manufacturer Part #FEIS 0600PG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Finish: G90 Galvanized Coating
  • MSS SP-58
  • Domestic shields are ordered on demand (SOD)
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • Federal specification WW-H-171, type 41*
  • Requires Certification

Specifications

ASTM:
ASTM A-1011
Coating:
Galvanized
Diameter - Inside 1:
6-33/50 in
Fits Pipe Size:
6 in
Gauge (metal):
16 ga
Length:
12 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Steel
Thickness:
0.059 in
WaterSense Labeled:
No
Weight:
2.02 lb