6 in. Non-Asbestos 1/8 150# Full Face Gasket
6 in. Non-Asbestos 1/8 150# Full Face Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Manufactured from compressed non-asbestos sheet gasket material
- Pressure class 150
- Color finish green
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- ASTM:
- ASTM F-104, ASTM F-146, ASTM F-36, ASTM F-37, ASTM F-38, ASTM F-495
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Aramid Fiber, Non-Asbestos, Rubber
- Material Type:
- NBR
- Maximum Temperature:
- 750
- NSF Certified:
- No
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 150#
- Temperature Range:
- Up to 750 Deg F
- Thickness:
- 0.125 in
- UL Listed:
- No