6 in. Valve Repair Kit Plastic
6 in. Valve Repair Kit Plastic
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 633
- Material:
- Plastic, Stainless Steel
- Material Type:
- RTFE
- Product Type:
- Valve Repair Kit
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 6 in
- WaterSense Labeled:
- No