6 x 3-1/4 in. Carbon Steel 150# Flange Bolts and Nuts Set

You last purchased this on
 
FNW®

6 x 3-1/4 in. Carbon Steel 150# Flange Bolts and Nuts Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

6 x 3-1/4 in. Carbon Steel 150# Flange Bolts and Nuts Set

  • Fast #
  • Part #FNWNBSZ1U
  • Item #4716972
  • Manufacturer Part #149325
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 18% elongation
  • 69 to 100 Rb hardness
  • Nuts conform to SAE J995 grade 2
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307 Grade A
Application:
Residential
Coating:
Zinc Plated
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Grade:
A;2
Length:
3-1/4 in
MA Approved -:
No
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Flange Bolts and Nuts Set
Size:
3/4 in
Strength Rating:
60
WaterSense Labeled:
No