6 in. EPDM Gasket in Black
6 in. EPDM Gasket in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- FDA Approved
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5-82/100 in
- Diameter - Outside:
- 6-1/2 in
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -65 to 300 Deg F
- UL Listed:
- No
- Weight:
- 0.03 lb