This product requires certification to purchase.

6 in. Stainless Steel and Plastic Hex Hanger with Insert

You last purchased this on
 
FNW®

6 in. Stainless Steel and Plastic Hex Hanger with Insert

  • Fast #
  • Part #FNWE24PPU
  • Item #4878252
  • Manufacturer Part #FNWE24PPU
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

6 in. Stainless Steel and Plastic Hex Hanger with Insert

  • Fast #
  • Part #FNWE24PPU
  • Item #4878252
  • Manufacturer Part #FNWE24PPU
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
FM Approved:
No
Fits Pipe Size:
6 in
Height:
6-17/50 in
Length:
9-1/50 in
Material:
Stainless Steel, Plastic
Material Type:
304, Polypropylene
Product Type:
Hex Hanger
UL Listed:
No