#6 x 2 in. Bugle Head Drywall Screw 100 Pack
#6 x 2 in. Bugle Head Drywall Screw 100 Pack
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in China
- Dimensions to ASME B18.6.1
- Sharp point
- Conforms to ASTM C1002
- Bugle Head
Specifications
- ASME:
- ASME B18.6.1
- ASTM:
- ASTM C-1002
- Application:
- Drywall
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Phosphate
- Drive Type:
- Phillips
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Low Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 100
- Screw Head:
- Bugle Head
- WaterSense Labeled:
- No