6 x 9-1/2 in. 150 psi 304L Stainless Steel Yoke Bidirectional Bubble-Tight Shut-Off Knife Gate Valve
6 x 9-1/2 in. 150 psi 304L Stainless Steel Yoke Bidirectional Bubble-Tight Shut-Off Knife Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 6800 Knife Gate Valve
- Handle Type:
- Wheel
- MA Approved -:
- No
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Pressure - Maximum:
- 150 psi
- Product Type:
- Yoke
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve
- WaterSense Labeled:
- No