6 x 9-1/2 in. 150 psi Stainless Steel Yoke Bushing Knife Gate Valve with RTFE Seat
6 x 9-1/2 in. 150 psi Stainless Steel Yoke Bushing Knife Gate Valve with RTFE Seat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Application:
- Residential
- Brand Model Compatibility:
- 2020
- MSS:
- MSS SP-81
- Product Type:
- Yoke Bushing
- Valve Size:
- 6 in