60 psi Liquid Filled Pressure Gauge
Figure XLFG 60 psi Liquid Filled Pressure Gauge
Frequently Purchased Together
Product Details
- Dual scale (psi/kpa)
- Lead-Free phosphor bronze C-Shaped bourdon tube
- +/- 1.5% of full scale accuracy
- Buna N socket gasket and fill plug
- Lead-Free tin/copper alloy welding
- Polycarbonate lens
- Black and red markings
- Black anodized aluminum pointer
- IP65 enclosure rating
- Silicone gasket at lens
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Compressors, Pumps
- CE Approved:
- No
- CSA Certified:
- CSA 61
- Collection:
- Figure XLFG
- Color Finish Name:
- White
- Depth:
- 1-7/25 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Aluminum, Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, Polycarbonate
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No