DESCRIPTION

  • Adjustable packing
  • Includes cap, cap gasket and chain
  • Not for use at or below ground level

FNW 600 WOG MIP x Hose Brass Ball Valve with Cap Gasket and Chain

FNW428A

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Hose
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 WOG
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$23.91
EACH
  • QUANTITY

DOCUMENTS