Silent Check Valve 2 in. Wafer Style
Silent Check Valve 2 in. Wafer Style
Frequently Purchased Together
Product Details
- Replaceable drip tight resilient seat
- Renewable disc
- Non-slam (spring actuated) check for water or clean fluids
- Allows flow in only the indicated direction
- Spring backed disc closes the valve when flow ceases prior to pressure reversal, therefore reducing slam or water hammer
- Prevents flow reversal in pipelines
- Epoxy Coated Body
Specifications
- ANSI:
- ANSI B16.1
- API:
- API 598
- ASTM:
- ASTM A-126 Class B
- Coating:
- Epoxy
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-17/27 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Stainless Steel, Bronze
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Weight:
- 5.06 lb